- AC Motor
- Brake Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.25 |
| Frame Material | Aluminum |
| Full Load Efficiency | 78.5 % |
| HP | 3/4 |
| RPM | 1800 rpm |
| Full Load rpm | 1750 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Enclosure | Totally Enclosed, TEFC |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Poles | 4 |
| Open End Bearing | SLEEVE |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Brake Motor, Unimount |
| Frame | 56 |
| Design | B |
| Drive End Bearing | SLEEVE |
| Full Load Amps | 2.6-2.7/1.3 |
| Hz | 60 Hz, 50/60 Hz |
| Insulation | F |
| C Dimension | 17.4 |
| Weight | 28.0 LB |
| EAN or UPC | 786382069759 |

