- AC Motor
- Brake Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
applications
- Conveyors
- Machine tools
- Door operators
- Speed reducers
- Any application requiring quick stops and positive holds
features
- Lifting provisions on 180 frames and larger
- double-shielded bearings (180 frames)
- CE mark on name plate (140 to 180 frames)
- Full 50 and 60 Hz operating data on nameplate
- Sealed bearings (56 to 140 frames)
- NEMA design B performance
- Full horsepower at 50 Hz
- Rolled steel frame (56 to 140 frames)
- Class F insulation, class B rise at full load
compliances
- 0
| Phase | Three Phase |
| Full Load Pf | 66.9 |
| Frame Size | 56C |
| Full Load Amps | 2.6-2.7/1.3 |
| Frame | 56C |
| Poles | 4 |
| Useable at 208V | Yes |
| RPM | 1800 rpm |
| Motor Shaft Size | 5/8 in |
| Voltage | 208-230/460 |
| Duty | Continuous Duty |
| Drive End Bearing | BALL/SAB |
| Brake Torque | 6 ft lb |
| Frame Material | Steel, Aluminum |
| Brake Feature | Yes |
| Mounting Style | F-1 |
| Open End Bearing | BALL/SAB |
| Mounting | C-Face - Less Base, Horizontal - Footless |
| Full Load Efficiency | 78.5 % |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| HP | 3/4 |
| Full Load rpm | 1750 rpm |
| Voltage Rating | 460, 230, 208, 208-230/460 & 190/380 |
| C Dimension | 15.6 in |
| Enclosure | TEFC, TE |
| Design | B |
| Motor Application | Brake Motor, Unimount |
| Enclosure Designation | TE - Totally Enclosed |
| Service Factor | 1.25 |
| Motor Shaft Length | 2.06 in |
| Insulation | F |
| Hz | 60 Hz, 50/60 Hz |
| Weight | 30.0 LB |
| EAN or UPC | 786382069681 |

