- AC Motor
- Severe Duty Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Insulation | F |
| Frame | 405TSC |
| Full Load rpm | 1475 rpm, 1780 rpm |
| Duty | Continuous Duty |
| Full Load Efficiency | 95.4 % |
| Hz | 50/60 Hz |
| RPM | 1800 rpm |
| Mounting | Horizontal - Footless |
| Poles | 4 |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460 & 380 |
| Full Load Amps | 113 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 1300.0 LB |
| EAN or UPC | 786382107284 |

