U.S. Motors
C10P1BC
Corro‐Duty® Three Phase TEFC Horizontal - Footed Motor
Item #101943104
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Full Load Amps | 23.5/11.8 |
| Poles | 2 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Motor Application | Corro-Duty, Severe Duty |
| Service Factor | 1.15 |
| C Dimension | 20.7 in |
| Full Load rpm | 3520 rpm |
| Voltage Rating | 230/460, 460, 230 |
| Drive End Bearing | 6310-2Z-J/C3 |
| Open End Bearing | 6210-2Z-J/C3 |
| Enclosure | Totally Enclosed, TEFC |
| Frame | 215TC, 215 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| RPM | 3600 rpm |
| Full Load Efficiency | 91 % |
| Hz | 60 Hz |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Weight | 185.0 LB |
| EAN or UPC | 786382051983 |
-
NEMA Premium

