- AC Motor
- Severe Duty Motor Application
- 125 hp
- 1800 rpm
- Three Phase
applications
- Designed for pulp and paper, mill and chemical and any other severe-duty environment found in the process industries.
features
- Oversized conduit boxes - one size larger than NEMA
- Epoxy varnish on wound stator and rotor core
- Cast iron inner bearing caps (180 frame and larger)
- Field convertible to F2 mounting - 180T frame and larger
- Corrosion-resistant mill and chemical duty paint
- Lifting provisions 180T frame and larger
- Condensation drains with plastic plugs
- Shaft slinger on pulley end for IP54 protection
- Continuous duty
- NEMA Design B performance except where noted
- All cast iron construction (steel frame and fan cover on 140T frame)
- Exceeds EPAct '92 and NRCan efficiency standards
- Double shielded bearings on 140T to 360T frame, open on 400T to 440T frame
- Sealed bearings on 140T frame
- Relubricatable bearings, double shielded 180T to 400T frame, open on 440T frame
- Class F insulation system, class B rise at full load (4)
- 40 °C ambient temperature
- Dual voltage 230/460 (1 to 20 hp)
- 1.15 SF @ 60 Hz
- Stainless steel nameplate and zinc-plated hardware
| Voltage | 460 |
| Full Load Amps | 147 |
| Enclosure | Totally Enclosed, TEFC |
| Brake Feature | No |
| Washdown Duty | No |
| Duty | Continuous Duty |
| Voltage Rating | 460 |
| Motor Application | Corro-Duty, Severe Duty |
| Manufacturer Part No. | C125P2C |
| Open End Bearing | 35BC02JPP3 |
| Service Factor | 1.15 |
| Full Load Efficiency | 95 %, 95.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 444T, 444 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Drive End Bearing | 45BC03JPP3 |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Motor Shaft Size | 3 3/8 in |
| Design | B |
| C Dimension | 45.8 in |
| Poles | 4 |
| Type | Tce |
| Full Load rpm | 1785 rpm |
| Mounting Style | F-1 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame Material | Cast Iron |
| Motor Shaft Length | 8 1/2 in |
| Hz | 60 Hz |
| Insulation | F |
| Efficiency Group | Epact Efficient |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 1690.0 LB |
| EAN or UPC | 786382014261 |

