- AC Motor
- General Purpose Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load Efficiency | 93.6 % |
| Hz | 60 Hz |
| Full Load rpm | 1785 rpm |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Full Load Amps | 34/19.7 |
| Duty | Continuous Duty |
| C Dimension | 55.1 in |
| Insulation | F |
| Service Factor | 1.15 |
| Voltage Rating | 2300/4000 |
| Motor Application | General Purpose |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 449T |
| Weight | 2550.0 LB |
| EAN or UPC | 786382117184 |

