- AC Motor
- General Purpose Motor Application
- 150 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Mounting | Horizontal - Footed |
| Motor Application | General Purpose |
| Frame | 449TL |
| Full Load Efficiency | 93 % |
| Full Load Amps | 38/22 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Poles | 6 |
| Full Load rpm | 1185 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 2300/4000 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Insulation | F |
| Weight | 2650.0 LB |
| EAN or UPC | 786382117191 |

