- AC Motor
- Severe Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 254TC |
| RPM | 1800 rpm |
| Mounting | Horizontal - Footless |
| Full Load Amps | 40-37/18.4 |
| Voltage Rating | 208-230/460 & 190/380 |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Full Load Efficiency | 92.4 % |
| Full Load rpm | 1465 rpm, 1775 rpm |
| Poles | 4 |
| Service Factor | 1.15 |
| C Dimension | 26.3 in |
| Duty | Continuous Duty |
| Motor Application | Severe Duty |
| Weight | 300.0 LB |
| EAN or UPC | 786382107147 |

