- AC Motor
- Severe Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
applications
- Designed for pulp and paper, mill and chemical and any other severe-duty environment found in the process industries.
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Double shielded bearings on 140T to 360T frame, open on 400T to 440T frame
- Sealed bearings on 140T frame
- Relubricatable bearings on 250T frame and larger
- Class F insulation system, class B rise at full load
- 40 °C ambient, continuous-duty
- 1.15 SF @ 60 Hz
- Stainless steel nameplate and zinc-plated hardware
- Continuous duty
- NEMA Design B performance except where noted
- All cast iron construction (steel frame and fan cover on 140T frame)
- Oversized conduit boxes - one size larger than NEMA
- Epoxy varnish on wound stator and rotor core
- Cast iron inner bearing caps (180 frame and larger)
- Field convertible to F2 mounting - 180T frame and larger
- Corrosion-resistant mill and chemical duty paint
- Lifting provisions 180T frame and larger
- Condensation drains with plastic plugs
- Shaft slinger on pulley end for IP54 protection
- Dual voltage 230/460 (1 to 20 hp)
| Full Load rpm | 1745 rpm |
| Voltage | 575 |
| Washdown Duty | No |
| Motor Shaft Size | 7/8 in |
| Drive End Bearing | 65BC03J3 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 12.6 in |
| Open End Bearing | 65BC03J3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| Design | B |
| Voltage Rating | 575 |
| Frame Material | Steel, Cast Iron |
| Mounting Style | F-1 |
| Frame | 143T, 143 |
| Full Load Efficiency | 85.5 % |
| Poles | 4 |
| Full Load Amps | 1.1 |
| Enclosure | Totally Enclosed, TEFC |
| Insulation | F |
| Service Factor | 1.15 |
| Brake Feature | No |
| Motor Application | Corro-Duty, Severe Duty |
| RPM | 1800 rpm |
| Motor Shaft Length | 2 1/4 in |
| Type | Tce |
| Frame Size | Shaft Input, Not a C-Face |
| Manufacturer Part No. | C1P2G |
| Weight | 55.0 LB |
| EAN or UPC | 786382014490 |

