- AC Motor
- Severe Duty Motor Application
- 200 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Motor Application | Severe Duty |
| Voltage Rating | 460 & 380 |
| RPM | 3600 rpm |
| Mounting | Horizontal - Footless |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Poles | 2 |
| Full Load rpm | 2960 rpm, 3575 rpm |
| Insulation | F |
| Full Load Efficiency | 96.2 % |
| Full Load Amps | 217 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 447TSC |
| C Dimension | 46.2 in |
| Weight | 2100.0 LB |
| EAN or UPC | 786382107437 |

