- AC Motor
- Severe Duty Motor Application
- 200 hp
- 1800 rpm
- Three Phase
| Insulation | F |
| Poles | 4 |
| Design | A |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| RPM | 1800 rpm |
| Full Load Amps | 180 |
| Duty | Continuous Duty |
| Open End Bearing | 6207-2RS-J/C3 |
| Enclosure | Totally Enclosed, TEFC |
| Motor Application | Corro-Duty, Severe Duty |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| C Dimension | 49.2 in |
| Frame | 447T, 447 |
| Phase | Three Phase |
| Drive End Bearing | 6309-2RS-J/C3 |
| Full Load rpm | 1785 rpm |
| Full Load Efficiency | 96.2 % |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Voltage Rating | 575 |
| Weight | 2200.0 LB |
| EAN or UPC | 786382014575 |

