- AC Motor
- Severe Duty Motor Application
- 200 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 6 |
| Motor Application | Severe Duty |
| Full Load rpm | 1190 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| RPM | 1200 rpm |
| Insulation | F |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Voltage Rating | 460 |
| Full Load Efficiency | 95.8 % |
| Frame | 449T |
| Full Load Amps | 224 |
| Phase | Three Phase |
| Weight | 2400.0 LB |
| EAN or UPC | 786382098681 |

