U.S. Motors
C20P1B
Corro‐Duty® Three Phase TEFC Horizontal - Footed Motor
Item #101727514
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
applications
- Designed for pulp and paper, mill and chemical and any other severe-duty environment found in the process industries.
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Double shielded bearings on 140T to 360T frame, open on 400T to 440T frame
- Sealed bearings on 140T frame
- Relubricatable bearings on 250T frame and larger
- Class F insulation system, class B rise at full load
- 40 °C ambient, continuous-duty
- 1.15 SF @ 60 Hz
- Stainless steel nameplate and zinc-plated hardware
- Continuous duty
- NEMA Design B performance except where noted
- All cast iron construction (steel frame and fan cover on 140T frame)
- Oversized conduit boxes - one size larger than NEMA
- Epoxy varnish on wound stator and rotor core
- Cast iron inner bearing caps (180 frame and larger)
- Field convertible to F2 mounting - 180T frame and larger
- Corrosion-resistant mill and chemical duty paint
- Lifting provisions 180T frame and larger
- Condensation drains with plastic plugs
- Shaft slinger on pulley end for IP54 protection
- Dual voltage 230/460 (1 to 20 hp)
| Mounting | Horizontal Mount, Horizontal - Footed |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Voltage | 230/460 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 4 in |
| C Dimension | 25 in |
| Manufacturer Part No. | C20P1B |
| Insulation | F |
| Full Load Efficiency | 91.7 %, 92.4 % |
| Poles | 2 |
| Motor Application | Corro-Duty, Severe Duty |
| Efficiency Group | Epact Efficient |
| Design | A |
| Full Load rpm | 3550 rpm |
| Type | Tce |
| Hz | 60 Hz |
| Voltage Rating | 230/460, 460, 230 |
| Open End Bearing | 6206-J/C3 |
| Full Load Amps | 46/23 |
| Enclosure | Totally Enclosed, TEFC |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Drive End Bearing | 6208-J/C3 |
| Frame Material | Cast Iron |
| Frame | 256T, 256 |
| Motor Shaft Size | 1 5/8 in |
| Epact Nominal Full Load Efficiency | 90.2 % |
| Frame Size | Shaft Input, Not a C-Face |
| Brake Feature | No |
| Weight | 320.0 LB |
| EAN or UPC | 786382014605 |
-
NEMA Premium

