- AC Motor
- Severe Duty Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Drive End Bearing | 6310-2Z-J/C3 |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Duty | Continuous Duty |
| Poles | 4 |
| Full Load rpm | 1775 rpm |
| Design | B |
| Full Load Amps | 23.5 |
| Motor Application | Corro-Duty, Severe Duty |
| Insulation | F |
| Open End Bearing | 6210-2Z-J/C3 |
| RPM | 1800 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| C Dimension | 27.4 |
| Frame | 284T, 284 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Voltage Rating | 575 |
| Enclosure | Totally Enclosed, TEFC |
| Weight | 400.0 LB |
| EAN or UPC | 786382014704 |

