U.S. Motors
C25P3C
Corro‐Duty® Three Phase TEFC Horizontal - Footed Motor
Item #101850929
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Full Load rpm | 1185 rpm, 1190 rpm |
| Frame Material | Cast Iron |
| Drive End Bearing | 6220-J/C3 |
| Phase | Three Phase |
| Frame | 324T, 324 |
| Insulation | F |
| Full Load Efficiency | 93 % |
| Motor Application | Corro-Duty, Severe Duty |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Amps | 31 |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Enclosure | Totally Enclosed, TEFC |
| C Dimension | 30.7 in |
| Hz | 60 Hz |
| Poles | 6 |
| HP | 25 |
| Open End Bearing | 6313-J/C3 |
| Service Factor | 1.15 |
| Weight | 515.0 LB |
| EAN or UPC | 786382014711 |
-
NEMA Premium

