U.S. Motors
C2P2BC
Corro‐Duty® Three Phase TEFC Horizontal - Footed Motor
Item #101942087
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Design | B |
| Phase | Three Phase |
| Full Load rpm | 1745 rpm |
| Frame | 145TC, 145 |
| Service Factor | 1.15 |
| Full Load Efficiency | 86.5 % |
| Drive End Bearing | 6309-2Z-J/C3 |
| Frame Material | Cast Iron |
| RPM | 1800 rpm |
| Motor Application | Corro-Duty, Severe Duty |
| Poles | 4 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6207-2Z-J/C3 |
| Enclosure | Totally Enclosed, TEFC |
| Voltage Rating | 230/460, 460, 230 |
| C Dimension | 13 1/2 in |
| Full Load Amps | 5.6/2.8 |
| Duty | Continuous Duty |
| Insulation | F |
| Weight | 70.0 LB |
| EAN or UPC | 786382052010 |
-
NEMA Premium

