- AC Motor
- Severe Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Mounting | Vertical |
| Full Load rpm | 1425 rpm, 1745 rpm |
| Enclosure | TEFC |
| Insulation | F |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 145TC |
| RPM | 1800 rpm |
| Full Load Efficiency | 86.5 % |
| Motor Application | Severe Duty |
| Full Load Amps | 5.9-5.6/2.8 |
| Hz | 50/60 Hz |
| Poles | 4 |
| Phase | Three Phase |
| Weight | 70.0 LB |
| EAN or UPC | 786382107086 |

