- AC Motor
- Severe Duty Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | Totally Enclosed, TEFC |
| Design | B |
| Open End Bearing | 6206-J/C3 |
| Frame | 326T, 326 |
| Voltage Rating | 575 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Hz | 60 Hz |
| Motor Application | Corro-Duty, Severe Duty |
| Service Factor | 1.15 |
| Full Load rpm | 1180 rpm, 1190 rpm |
| Full Load Efficiency | 93 % |
| Frame Material | Cast Iron |
| Full Load Amps | 29.6 |
| Poles | 6 |
| Insulation | F |
| Drive End Bearing | 6208-J/C3 |
| RPM | 1200 rpm |
| C Dimension | 30.7 |
| Duty | Continuous Duty |
| Weight | 595.0 LB |
| EAN or UPC | 786382014858 |

