- AC Motor
- Severe Duty Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 145TC |
| Insulation | F |
| RPM | 1800 rpm |
| Full Load Efficiency | 86.5 % |
| Poles | 4 |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1435 rpm, 1755 rpm |
| Phase | Three Phase |
| Full Load Amps | 4.5-4.3/2.1 |
| Mounting | Vertical |
| Enclosure | TEFC |
| Hz | 50/60 Hz |
| Weight | 70.0 LB |
| EAN or UPC | 786382107062 |

