- AC Motor
- Severe Duty Motor Application
- 125 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Insulation | F |
| Motor Application | Severe Duty |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Voltage Rating | 460 & 400 |
| Full Load Efficiency | 95 % |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Full Load rpm | 2975 rpm, 3580 rpm |
| Service Factor | 1.15 |
| Full Load Amps | 142 |
| Frame | 444TS |
| Hz | 50/60 Hz |
| RPM | 3600 rpm |
| Weight | 1430.0 LB |
| EAN or UPC | 786382131197 |

