- AC Motor
- Severe Duty Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Poles | 4 |
| RPM | 1800 rpm |
| Hz | 50/60 Hz |
| Full Load Efficiency | 95.4 % |
| Voltage Rating | 460 & 400 |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Full Load Amps | 141 |
| Frame | 444T |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Motor Application | Severe Duty |
| Full Load rpm | 1485 rpm, 1785 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Insulation | F |
| Weight | 1390.0 LB |
| EAN or UPC | 786382131203 |

