- AC Motor
- Severe Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Frame | 184T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Full Load rpm | 1450 rpm, 1760 rpm |
| Motor Application | Severe Duty |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Poles | 4 |
| Full Load Amps | 12.7/6.3 |
| Voltage Rating | 230/460 & 200/400 |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Weight | 110.0 LB |
| EAN or UPC | 786382125028 |

