- AC Motor
- Severe Duty Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 2960 rpm, 3565 rpm |
| Mounting | Horizontal - Footed |
| Frame Material | Cast Iron |
| Voltage Rating | 460 & 400 |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Frame | 365TS |
| Motor Application | Severe Duty |
| Poles | 2 |
| Insulation | F |
| Full Load Amps | 83 |
| Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Weight | 710.0 LB |
| EAN or UPC | 786382123390 |

