- AC Motor
- Pump Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load Efficiency | 95.4 % |
| Full Load rpm | 1785 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Motor |
| Phase | Three Phase |
| Enclosure | TEFC |
| Poles | 4 |
| Mounting | Vertical |
| Frame | 365TP |
| Full Load Amps | 85 |
| Voltage Rating | 460 |
| Insulation | H |
| Duty | Continuous Duty |
| Weight | 940.0 LB |
| EAN or UPC | 786382132200 |

