- AC Motor
- General Purpose Motor Application
- 10 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 87.8 % |
| Duty | Continuous Duty |
| Full Load Amps | 42.2 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Insulation | F |
| Enclosure | ODP, Drip Proof |
| Drive End Bearing | SAB OR SLV |
| Open End Bearing | SAB OR SLV |
| Mounting | Horizontal Mount |
| Frame Material | Rolled Steel |
| Design | L |
| Frame | 215T, 215 |
| C Dimension | 19.8 in |
| Full Load rpm | 1740 rpm |
| Phase | Single Phase |
| Motor Application | General Purpose, Single Phase |
| HP | 10 |
| RPM | 1800 rpm |
| Voltage Rating | 230 |
| Weight | 150.0 LB |
| EAN or UPC | 786382015787 |

