- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Single Phase
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Voltage Rating | 115/230 |
| C Dimension | 9.9 in |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Phase | Single Phase |
| Full Load Amps | 5/2.5 |
| Frame | 48 |
| Insulation | B |
| Full Load rpm | 3450 rpm |
| Poles | 2 |
| Full Load Efficiency | 72.4 % |
| Mounting | Resilient Base |
| Weight | 19.36 LB |
| EAN or UPC | 786382112189 |

