Skip to content Skip to navigation menu
U.S. MotorsD14CPA2P4

D14CPA2P4

General Purpose Single Phase ODP Rigid Motor
Item #112855270
  • AC Motor
  • General Purpose Motor Application
  • 1/4 hp
  • 1800 rpm
  • Single Phase
  • 60 Hz
  • 115/230 Voltage Rating
  • Rigid Mount
  • ODP Enclosure
  • 48 Frame
+ Show More + Show Less
U.S. MotorsD14CPA2P4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 1/4 hp
  • 1800 rpm
  • Single Phase
Enclosure Designation ODP - Open Drip Proof
Thermal Protection Automatic Reset
Frame 48
Enclosure ODP
Motor Application General Purpose
C Dimension 9 1/2 in
Service Factor 1.35
Duty Continuous Duty
Poles 4
Voltage Rating 115/230
Mounting Rigid
Full Load rpm 1725 rpm
Insulation B
Hz 60 Hz
Phase Single Phase
Full Load Efficiency 68.5 %
RPM 1800 rpm
Full Load Amps 3.1/1.5
Weight 14.74 LB
EAN or UPC 786382109134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison