- Three Phase AC Motor
- 1/4 hp
- 1,200 rpm
- 60 Hz
- 208, 230, 460 Volt
| Full Load rpm | 1140 rpm |
| Full Load Amps | 1.31 |
| Drive End Bearing | 6203 |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 460, 230, 208 |
| RPM | 1200 rpm |
| Frame | 56 |
| Open End Bearing | 6203 |
| Poles | 6 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Insulation | B |
| Hz | 60 Hz |
| Service Factor | 1.35 |
| Weight | 17.0 LB |
| EAN or UPC | 786382076986 |

