- AC Motor
- General Purpose Motor Application
- 150 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| C Dimension | 31 in |
| Duty | Continuous Duty |
| Frame | 405TS |
| Insulation | F |
| Full Load rpm | 2945 rpm, 3560 rpm |
| Enclosure | ODP |
| Voltage Rating | 460 & 380 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Poles | 2 |
| Hz | 50/60 Hz |
| Full Load Efficiency | 94.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Full Load Amps | 164 |
| Weight | 800.0 LB |
| EAN or UPC | 786382096687 |

