- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Full Load Efficiency | 80.4 % |
| Poles | 2 |
| Full Load Amps | 9.3/4.3 |
| Mounting | Cradle |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 13.3 in |
| Duty | Continuous Duty |
| Insulation | B |
| Voltage Rating | 115/230 |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Frame | 56H |
| Service Factor | 1.25 |
| Thermal Protection | Automatic Reset |
| Weight | 28.0 LB |
| EAN or UPC | 786382110826 |

