- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Motor Application | General Purpose |
| Frame | 145T |
| Poles | 6 |
| Hz | 50/60 Hz |
| Full Load rpm | 950 rpm, 1165 rpm |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Full Load Amps | 4-4/2 A |
| Voltage Rating | 208-230/460 & 190/380 |
| C Dimension | 14.1 in |
| Enclosure | ODP |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Full Load Efficiency | 82.5 % |
| Weight | 42.05 LB |
| EAN or UPC | 786382017125 |

