- AC Motor
- General Purpose Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 208-230/460 & 190/380 |
| Insulation | F |
| Poles | 2 |
| RPM | 3600 rpm |
| Mounting | Horizontal - Footed |
| Frame | 254T |
| Motor Application | General Purpose |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Full Load rpm | 2920 rpm, 3540 rpm |
| Hz | 50/60 Hz |
| Enclosure | ODP |
| Full Load Amps | 52-46/23.1 |
| Weight | 150.0 LB |
| EAN or UPC | 786382095031 |

