- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| Motor Application | General Purpose |
| Mounting | C-Face - Less Base, C-Face |
| Phase | Single Phase |
| Full Load Amps | 20/11.3-10 |
| RPM | 1800 rpm |
| Poles | 4 |
| Duty | Continuous Duty |
| Design | L |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Full Load Efficiency | 78.5 % |
| Insulation | F |
| C Dimension | 13.9 |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Frame | 145TC, 145C |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Weight | 40.0 LB |
| EAN or UPC | 786382070120 |

