- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Insulation | B |
| Enclosure | ODP |
| Poles | 2 |
| Motor Application | General Purpose |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Mounting | C-Face |
| Full Load Efficiency | 85.5 % |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Frame | 56C |
| Full Load Amps | 6-5.4/2.7 |
| Weight | 32.0 LB |
| EAN or UPC | 786382112127 |

