- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 85.5 % |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | General Purpose |
| Insulation | F |
| Hz | 50/60 Hz |
| Full Load Amps | 5.5-5/2.5 |
| Phase | Three Phase |
| Poles | 2 |
| Full Load rpm | 2885 rpm, 3515 rpm |
| Mounting | Horizontal - Footed |
| Frame | 145TC |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Weight | 45.0 LB |
| EAN or UPC | 786382093198 |

