- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Mounting | C-Face - Less Base, C-Face |
| Poles | 2 |
| Full Load Amps | 18.6/9.8-9.3 |
| Design | L |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Service Factor | 1.15 |
| C Dimension | 11.8 in |
| Full Load Efficiency | 70 % |
| Duty | Continuous Duty |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Insulation | B |
| Frame | 56C |
| RPM | 3600 rpm |
| Weight | 31.0 LB |
| EAN or UPC | 786382069537 |

