- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose |
| Thermal Protection | Manual Reset |
| Voltage Rating | 115/230 |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Mounting | Rigid Base |
| Full Load Efficiency | 81.8 % |
| C Dimension | 11.8 in |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 7/3.5 |
| Enclosure | ODP |
| Service Factor | 1.25 |
| Insulation | B |
| Poles | 4 |
| Frame | 56H |
| Weight | 29.0 LB |
| EAN or UPC | 786382110185 |

