- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Hz | 60 Hz |
| Full Load Amps | 38/19 |
| Duty | Continuous Duty |
| Design | L |
| Frame Material | Rolled Steel |
| Insulation | F |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Motor Application | General Purpose, Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Drive End Bearing | SLEEVE |
| Frame | 184, 184T |
| HP | 3 |
| Enclosure | ODP, Drip Proof |
| Voltage Rating | 230, 115/230, 115 |
| Open End Bearing | SLEEVE |
| Full Load rpm | 1735 rpm |
| C Dimension | 15.7 |
| Weight | 66.0 LB |
| EAN or UPC | 786382019389 |

