- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Motor Application | General Purpose |
| Full Load Efficiency | 90.2 % |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Frame | 182T |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| C Dimension | 13.6 in |
| Full Load rpm | 1460 rpm, 1770 rpm |
| Insulation | F |
| Full Load Amps | 8.3-7.6/3.8 |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Weight | 50.0 LB |
| EAN or UPC | 786382019600 |

