- AC Motor
- General Purpose Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 9.4-8.9/4.4 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| C Dimension | 16 in |
| Voltage Rating | 208-230/460 & 190/380 |
| RPM | 1200 rpm |
| Full Load Efficiency | 88.5 % |
| Duty | Continuous Duty |
| Poles | 6 |
| Insulation | F |
| Frame | 213T |
| Hz | 50/60 Hz |
| Frame Material | Rolled Steel |
| Full Load rpm | 965 rpm, 1175 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 94.127 LB |
| EAN or UPC | 786382019648 |

