- AC Motor
- General Purpose Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Cast Iron |
| Motor Application | General Purpose |
| Frame | 364T |
| Poles | 6 |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Full Load Efficiency | 94.5 % |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load rpm | 1190 rpm |
| RPM | 1200 rpm |
| Full Load Amps | 37 |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Insulation | F |
| Weight | 580.0 LB |
| EAN or UPC | 786382097103 |

