- AC Motor
- General Purpose Motor Application
- 50 hp
- 1200 rpm
- Three Phase
| Insulation | F |
| Motor Application | General Purpose |
| Frame | 365T |
| Voltage Rating | 575 |
| RPM | 1200 rpm |
| Poles | 6 |
| Frame Material | Cast Iron |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 46 |
| C Dimension | 29.6 in |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 94.5 % |
| Hz | 60 Hz |
| Full Load rpm | 1190 rpm |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Weight | 580.0 LB |
| EAN or UPC | 786382097110 |

