- AC Motor
- General Purpose Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Full Load Efficiency | 89.5 % |
| Full Load Amps | 15.3-14.4/7.2 |
| RPM | 1200 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 215T |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Mounting | Horizontal - Footed |
| Full Load rpm | 965 rpm, 1175 rpm |
| Hz | 50/60 Hz |
| Insulation | F |
| Poles | 6 |
| Weight | 104.127 LB |
| EAN or UPC | 786382020538 |

