- AC Motor
- General Purpose Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Hz | 50/60 Hz |
| Full Load rpm | 1480 rpm, 1785 rpm |
| Motor Application | General Purpose |
| Mounting | Horizontal - Footed |
| RPM | 1800 rpm |
| Full Load Amps | 172/86 |
| Voltage Rating | 230/460 & 190/380 |
| Full Load Efficiency | 95 % |
| Enclosure | ODP |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Frame Material | Cast Iron |
| Insulation | F |
| Frame | 365TS |
| Phase | Three Phase |
| Weight | 600.0 LB |
| EAN or UPC | 786382095321 |

