- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 20.5-18.9/9.5 |
| Full Load rpm | 980 rpm, 1185 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Hz | 50/60 Hz |
| C Dimension | 22.6 in |
| Insulation | F |
| Mounting | Horizontal - Footed |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Poles | 6 |
| Frame | 254T |
| Motor Application | General Purpose |
| Weight | 150.0 LB |
| EAN or UPC | 786382095345 |

