U.S. Motors
DH100S2BF
Submersible Elevator Three Phase ODP Horizontal - Footed Motor
Item #101995307
- AC Motor
- Submersible Elevator Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 235/118 |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460, 460, 230 |
| Poles | 4 |
| Frame | 365T, 365 |
| Full Load Efficiency | 93 % |
| Hz | 60 Hz |
| Duty | Intermediate-Duty |
| Enclosure | ODP, Drip Proof |
| Phase | Three Phase |
| Open End Bearing | 6203-2Z-J/C3 |
| Service Factor | 1 |
| C Dimension | 29.6 in |
| Motor Application | Elevator, Submersible Elevator |
| HP | 100 |
| Drive End Bearing | 6205-2Z-J/C3 |
| Insulation | F |
| RPM | 1800 rpm |
| Full Load rpm | 1775 rpm |
| Weight | 600.0 LB |
| EAN or UPC | 786382056483 |
