- AC Motor
- Pump Motor Application
- 10 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Mounting | Horizontal Mount |
| Motor Application | Pump Motor |
| Hz | 60 Hz |
| Full Load rpm | 3500 rpm |
| Drive End Bearing | SAB OR SLV |
| Poles | 2 |
| Full Load Amps | 40 |
| HP | 10 |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Open End Bearing | SAB OR SLV |
| Voltage Rating | 230 |
| Duty | Continuous Duty |
| Design | L |
| Enclosure | ODP, Drip Proof |
| Insulation | F |
| Frame | 215, 215JM |
| Phase | Single Phase |
| C Dimension | 22 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 173.0 LB |
| EAN or UPC | 786382022273 |

