U.S. Motors
DJ15P2HP
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105670251
- AC Motor
- Pump Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Voltage Rating | 200 |
| Frame | 254JP |
| Enclosure | ODP |
| Full Load rpm | 1775 rpm |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 42 |
| RPM | 1800 rpm |
| Motor Application | Pump Motor |
| Full Load Efficiency | 93 % |
| Phase | Three Phase |
| Hz | 60 Hz |
| Poles | 4 |
| Weight | 150.0 LB |
| EAN or UPC | 786382092320 |
