Skip to content Skip to navigation menu
U.S. MotorsDJ30P1DM

DJ30P1DM

Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #112936167
  • AC Motor
  • Pump Motor Application
  • 30 hp
  • 3600 rpm
  • Three Phase
  • 50/60 Hz
  • 208-230/460 & 190/380 Voltage Rating
  • Horizontal - Footed Mount
  • ODP Enclosure
  • 284JM Frame
+ Show More + Show Less
U.S. MotorsDJ30P1DM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Motor Application
  • 30 hp
  • 3600 rpm
  • Three Phase
Insulation F
Full Load Efficiency 92.4 %
Poles 2
Hz 50/60 Hz
Voltage Rating 208-230/460 & 190/380
Motor Application Pump Motor
Phase Three Phase
RPM 3600 rpm
Full Load rpm 2945 rpm, 3560 rpm
Full Load Amps 79-68/34
Mounting Horizontal - Footed
Frame 284JM
Duty Continuous Duty
Enclosure Designation ODP - Open Drip Proof
Service Factor 1.15
Enclosure ODP
C Dimension 25.7 in
Weight 225.0 LB
EAN or UPC 786382114824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison