U.S. Motors
DJ3P1DM
Close Coupled Pump Motor Three Phase ODP Horizontal - Footed Motor
Item #105669512
- AC Motor
- Pump Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 2845 rpm, 3490 rpm |
| Enclosure | ODP |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Full Load Amps | 8.3-7.4/3.7 |
| Motor Application | Pump Motor |
| C Dimension | 14.7 in |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| RPM | 3600 rpm |
| Frame | 145JM |
| Poles | 2 |
| Full Load Efficiency | 85.5 % |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Weight | 35.0 LB |
| EAN or UPC | 786382092337 |
